Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco SC5 Die Cast Zinc Service Entrance Connector 2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco SC5 Die Cast Zinc Service Entrance Connector 2-Inch

SKU: 10573
Sepco Service entrance connector of trade size 2-inches, is perfect for non-metallic sheathed cable. It features die-cast zinc construction. Entrance connector measures 1.62-Inch x 2.64-Inch. It accommodates 1.405 by 0.875 and 1.45 by 0.875-Inch Dia SE Oval cable. Connector is UL listed and CSA certified.
  • Non water-tight
  • Terminates of service entrance cable and non-metallic sheathed cable
  • Comes with die-cast locknut and tri-combo screws

Overview

Sepco Service entrance connector of trade size 2-inches, is perfect for non-metallic sheathed cable. It features die-cast zinc construction. Entrance connector measures 1.62-Inch x 2.64-Inch. It accommodates 1.405 by 0.875 and 1.45 by 0.875-Inch Dia SE Oval cable. Connector is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Energy Star Flag
No
GTIN
00785994320524
UNSPSC
39131700
Manufacturer Part Number
SC5
Manufacturer Name
Sepco
UPC
78599432052
sku
10573
Standards
UL E155411 Listed, CSA Certified
Fitting Type
Connector
Material
Die Cast Zinc
Brand Name
Sepco
Dimensions
1.62 Inch Length x 2.64 Inch Width
For Use With
Non-Metallic Sheathed Cable
Insulation Material
No
Item Name
Service Entrance Connector
Finish
No
Trade Size
2 Inch
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.