Sepco SC3 Die Cast Zinc Service Entrance Connector 1-1/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco SC3 Die Cast Zinc Service Entrance Connector 1-1/4-Inch

SKU: 10561
Sepco Service entrance connector of trade size 1-1/4-inches, is perfect for non-metallic sheathed cable. It features die-cast zinc construction. Entrance connector measures 1.33-Inch x 1.9-Inch. It accommodates 1.065 by 0.635 and 1.25 by 0.74-Inch Dia SE oval cable. Connector is UL listed and CSA certified.
  • Non water-tight
  • Terminates of service entrance cable and non-metallic sheathed cable
  • Comes with die-cast locknut and tri-combo screws

Overview

Sepco Service entrance connector of trade size 1-1/4-inches, is perfect for non-metallic sheathed cable. It features die-cast zinc construction. Entrance connector measures 1.33-Inch x 1.9-Inch. It accommodates 1.065 by 0.635 and 1.25 by 0.74-Inch Dia SE oval cable. Connector is UL listed and CSA certified.

Specifications

Trade Size
1-1/4 Inch
Fitting Type
Connector
GTIN
00785994320319
Standards
UL E155411 Listed, CSA Certified
Material
Die Cast Zinc
Energy Star Flag
No
UNSPSC
39131700
Manufacturer Part Number
SC3
UPC
78599432031
Manufacturer Name
Sepco
Brand Name
Sepco
Dimensions
1.33 Inch Length x 1.9 Inch Width
Finish
No
For Use With
Non-Metallic Sheathed Cable
Insulation Material
No
Item Name
Service Entrance Connector

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.