Sepco S4064 Zinc Plated Steel Insulated EMT Compression Connector 1-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco S4064 Zinc Plated Steel Insulated EMT Compression Connector 1-1/2-Inch

SKU: 12094
Standard Pack/Case Quantity: 40/Pack
Sepco Insulated compression connector of trade size 1-1/2-inches, is perfect for grounding and securing EMT raceways to boxes and enclosures. Concrete-tight connector features zinc-plated steel construction. It has diameter of 2.25-inches. It offers compression to male hub threads NPS connection. Connector is UL/cULus listed.
  • Suitable for grounding and securing EMT raceways to boxes and enclosures
  • Has diameter of 2.25-inches
  • Has trade size of 1-1/2-inches

Overview

Sepco Insulated compression connector of trade size 1-1/2-inches, is perfect for grounding and securing EMT raceways to boxes and enclosures. Concrete-tight connector features zinc-plated steel construction. It has diameter of 2.25-inches. It offers compression to male hub threads NPS connection. Connector is UL/cULus listed.

Specifications

Schedule
No
Thread Size
No
Material
Steel
Thread Length
0.064
Standards
UL E308075, cULus Certified
Trade Size
1-1/2 Inch
Type
Insulated
UNSPSC
39131700
Fitting Type
Connector
GTIN
00785994610434
UPC
78599461043
Manufacturer Name
Sepco
Manufacturer Part Number
S4064
Insulation Material
No
Standard Pack/Case Quantity
40/Pack
Energy Star Flag
No
Item Name
EMT Compression Connector
For Use With
EMT Conduit
Finish
Zinc Plated
Dimensions
2.25 Inch Dia
Connection Type
Compression x Male NPS
Brand Name
Sepco
Conduit Body Form
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.