Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco S1113 Zinc Plated Steel EMT Set Screw Coupling 1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco S1113 Zinc Plated Steel EMT Set Screw Coupling 1/2-Inch

SKU: 12642
Sepco Set screw coupling of trade size 1/2-Inch, is perfect for grounding and securing EMT raceway sections together. It features zinc-plated steel construction. This concrete-tight coupling with set screw connection, has 3-Way combination screws. It measures 0.87-Inch Dia x 1.63-Inch. Coupling is UL/cULus listed.
  • Preset/pre-staked set screws
  • Has trade size of 1/2-Inch
  • Features set screw connection

Overview

Sepco Set screw coupling of trade size 1/2-Inch, is perfect for grounding and securing EMT raceway sections together. It features zinc-plated steel construction. This concrete-tight coupling with set screw connection, has 3-Way combination screws. It measures 0.87-Inch Dia x 1.63-Inch. Coupling is UL/cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Standards
cULus Certified, UL Listed E308075
Manufacturer Name
Sepco
Manufacturer Part Number
S1113
Material
Steel
Schedule
No
Brand Name
Sepco
Item Name
EMT Set Screw Coupling
Trade Size
1/2 Inch
For Use With
EMT Conduit
Fitting Type
Coupling
Finish
Zinc Plated
Connection Type
Set Screw
Energy Star Flag
No
UNSPSC
39131707
UPC
78599462107
Dimensions
0.87 Inch Dia x 1.63 Inch Length
sku
12642
GTIN
00785994621072
Thread Size
No
Insulation Material
No
Conduit Body Form
No
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.