Sepco S1021E1 Zinc Plated Steel EMT Compression Coupling 3-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco S1021E1 Zinc Plated Steel EMT Compression Coupling 3-1/2-Inch

SKU: 12346
Sepco Compression coupling of trade size 3-1/2-inches, is perfect for grounding and securing EMT raceway sections together. Concrete-tight coupling features zinc-plated steel construction. It measures 4.65-Inch x 4.75-Inch. Coupling is UL/cULus listed.
  • Suitable for grounding and securing EMT raceway sections together
  • Measures 4.65-Inch x 4.75-Inch
  • Has trade size of 3-1/2-inches

Overview

Sepco Compression coupling of trade size 3-1/2-inches, is perfect for grounding and securing EMT raceway sections together. Concrete-tight coupling features zinc-plated steel construction. It measures 4.65-Inch x 4.75-Inch. Coupling is UL/cULus listed.

Specifications

Schedule
No
Thread Size
No
Material
Steel
Standards
cULus Certified, UL Listed E308075
Trade Size
3-1/2 Inch
UNSPSC
39131707
Fitting Type
Coupling
GTIN
00785994611875
UPC
78599461187
Manufacturer Name
Sepco
Manufacturer Part Number
S1021E1
Insulation Material
No
Energy Star Flag
No
Item Name
EMT Compression Coupling
For Use With
EMT Conduit
Finish
Zinc Plated
Dimensions
4.65 Inch Length x 4.75 Inch Width
Brand Name
Sepco
Conduit Body Form
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.