Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco S1019RT Zinc Plated Steel Raintight EMT Compression Coupling 1-1/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco S1019RT Zinc Plated Steel Raintight EMT Compression Coupling 1-1/4-Inch

SKU: 12880
Standard Pack/Case Quantity: 100/Pack
Sepco Rain-tight compression coupling of trade size 1-1/4-inches, is perfect for joining two lengths of EMT internal sealing rings. This concrete-tight coupling features zinc-plated steel construction. It measures 2.06-Inch Dia x 2.08-Inch. Coupling is UL/cULus listed.
  • Unique raised bump design affords fast, positive locking of compression nuts
  • Has trade size of 1-1/4-inches
  • Ideal for use with EMT conduit

Overview

Sepco Rain-tight compression coupling of trade size 1-1/4-inches, is perfect for joining two lengths of EMT internal sealing rings. This concrete-tight coupling features zinc-plated steel construction. It measures 2.06-Inch Dia x 2.08-Inch. Coupling is UL/cULus listed.

Specifications

Thread Size
No
Standards
UL E308075, cULus Certified
Standard Pack/Case Quantity
100/Pack
Fitting Type
Coupling
Energy Star Flag
No
UNSPSC
39131700
GTIN
00785994624042
Manufacturer Name
Sepco
Schedule
No
Manufacturer Part Number
S1019RT
Trade Size
1-1/4 Inch
UPC
78599462404
Brand Name
Sepco
For Use With
EMT Conduit
Material
Steel
Item Name
EMT Compression Coupling
Insulation Material
No
Type
Raintight
Finish
Zinc Plated
Dimensions
2.08 Inch Length x 2.06 Inch Width
Conduit Body Form
No
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.