Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco S1019 Zinc Plated Steel EMT Compression Coupling 1-1/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco S1019 Zinc Plated Steel EMT Compression Coupling 1-1/4-Inch

SKU: 12271
Sepco Compression coupling of trade size 1-1/4-inches, is perfect for grounding and securing EMT raceway sections together. Concrete-tight coupling features zinc-plated steel construction. It measures 2.08-Inch x 2.06-Inch. Coupling is UL/cULus listed.
  • Suitable for grounding and securing EMT raceway sections together
  • Measures 2.08-Inch x 2.06-Inch
  • Has trade size of 1-1/4-inches

Overview

Sepco Compression coupling of trade size 1-1/4-inches, is perfect for grounding and securing EMT raceway sections together. Concrete-tight coupling features zinc-plated steel construction. It measures 2.08-Inch x 2.06-Inch. Coupling is UL/cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Standards
cULus Certified, UL Listed E308075
Manufacturer Name
Sepco
Manufacturer Part Number
S1019
Material
Steel
Schedule
No
Brand Name
Sepco
Item Name
EMT Compression Coupling
Trade Size
1-1/4 Inch
For Use With
EMT Conduit
Fitting Type
Coupling
Finish
Zinc Plated
Energy Star Flag
No
UNSPSC
39131707
UPC
78599461137
Dimensions
2.08 Inch Length x 2.06 Inch Width
sku
12271
GTIN
00785994611370
Thread Size
No
Insulation Material
No
Conduit Body Form
No
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.