Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco S1015RT Zinc Plated Steel Raintight EMT Compression Connector 2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco S1015RT Zinc Plated Steel Raintight EMT Compression Connector 2-Inch

SKU: 12825
Sepco Rain-tight compression connector of trade size 2-inches, comes with internal sealing ring and knockout gasket to create a seal while connecting EMT to a box or an enclosure. This concrete-tight connector features zinc-plated steel construction. It measures 1.52-Inch x 2.78-Inch. It offers compression to male NPSM connection. Connector is UL/cULus listed.
  • Unique raised bump design affords fast, positive locking of compression nuts
  • Has trade size of 2-inches
  • Features compression to male NPSM connection

Overview

Sepco Rain-tight compression connector of trade size 2-inches, comes with internal sealing ring and knockout gasket to create a seal while connecting EMT to a box or an enclosure. This concrete-tight connector features zinc-plated steel construction. It measures 1.52-Inch x 2.78-Inch. It offers compression to male NPSM connection. Connector is UL/cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Fitting Type
Connector
Type
Raintight
Trade Size
2 Inch
Thread Size
No
For Use With
EMT Conduit
Brand Name
Sepco
Dimensions
1.52 Inch Length x 2.78 Inch Width
Thread Length
0.066
Schedule
No
Finish
Zinc Plated
Material
Steel
Item Name
EMT Compression Connector
Insulation Material
No
Connection Type
Compression x Male NPSM
Manufacturer Part Number
S1015RT
Standards
cULus Certified, UL Listed E308075
Manufacturer Name
Sepco
UPC
78599462206
sku
12825
Energy Star Flag
No
UNSPSC
39131700
GTIN
00785994622062
Conduit Body Form
No
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.