Tour  

Sepco S1015E1 Zinc Plated Steel EMT Compression Connector 3-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco S1015E1 Zinc Plated Steel EMT Compression Connector 3-1/2-Inch

SKU: 11981
Sepco Compression connector of trade size 3-1/2-inches, is perfect for grounding and securing EMT raceways to boxes and enclosures. This concrete-tight connector features zinc-plated steel construction. It measures 2.72-Inch x 4.71-Inch. It offers compression to male hub threads NPS connection. Connector is UL/cULus listed.
  • Suitable for grounding and securing EMT raceways to boxes and enclosures
  • Measures 2.72-Inch x 4.71-Inch
  • Has trade size of 3-1/2-inches

Overview

Sepco Compression connector of trade size 3-1/2-inches, is perfect for grounding and securing EMT raceways to boxes and enclosures. This concrete-tight connector features zinc-plated steel construction. It measures 2.72-Inch x 4.71-Inch. It offers compression to male hub threads NPS connection. Connector is UL/cULus listed.

Specifications

Thread Size
No
Standards
cULus Certified, UL Listed E308075
Fitting Type
Connector
Energy Star Flag
No
UNSPSC
39131700
Thread Length
0.087
GTIN
00785994601876
Manufacturer Name
Sepco
Schedule
No
Manufacturer Part Number
S1015E1
Trade Size
3-1/2 Inch
UPC
78599460187
Connection Type
Compression x Male NPS
Brand Name
Sepco
For Use With
EMT Conduit
Material
Steel
Item Name
EMT Compression Connector
Insulation Material
No
Finish
Zinc Plated
Dimensions
2.72 Inch Length x 4.71 Inch Width
Conduit Body Form
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.