Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco RBC-50 Bronze Alloy Direct Burial Patent Pending Ground Clamp 1/2 - 1-Inch Pipe 3/8 - 1-Inch Rebar 1/4 - 1-Inch Rod 10-AWG Solid - 2-AWG Stranded

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco RBC-50 Bronze Alloy Direct Burial Patent Pending Ground Clamp 1/2 - 1-Inch Pipe 3/8 - 1-Inch Rebar 1/4 - 1-Inch Rod 10-AWG Solid - 2-AWG Stranded

SKU: 12927
Sepco Direct burial patent pending ground clamp fits pipe of trade size 1/2 - 1-Inch, rebar of trade size 3/8 - 1-Inch and rod of trade size 1/4 - 1-Inch. It features bronze alloy construction for longer service life. This clamp accepts conductor of size 10-AWG solid - 2-AWG stranded. Clamp is UL listed and meets NEC standards.
  • Combines four clamps into one
  • Eliminates, rebar clamp, clamp with steel screws, clamp with brass screws and direct burial clamp
  • Configure any job in 1/3 the time by presetting clamps with lay-in feature
  • Typical installations include swimming pool and service grounding
  • Two 8-AWG solid connection
  • Includes stainless steel screws

Overview

Sepco Direct burial patent pending ground clamp fits pipe of trade size 1/2 - 1-Inch, rebar of trade size 3/8 - 1-Inch and rod of trade size 1/4 - 1-Inch. It features bronze alloy construction for longer service life. This clamp accepts conductor of size 10-AWG solid - 2-AWG stranded. Clamp is UL listed and meets NEC standards.

Specifications

Energy Star Flag
No
Trade Size
1/2 - 1 Inch Pipe, 3/8 - 1 Inch Rebar, 1/4 - 1 Inch Rod
Standards
UL E198108 Listed, NEC Compliant
GTIN
00785994661016
UNSPSC
39121613
Type
Direct Burial
Conductor Size
10 AWG Solid-2 AWG Stranded
Brand Name
Sepco
UPC
78599466101
Manufacturer Name
Sepco
Manufacturer Part Number
RBC-50
Finish
No
Item Name
Patent Pending Ground Clamp
Material
Bronze Alloy
Stud Size
No
Insulation Material
No
Is PFA Discontinued
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.