Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco NS7A Aluminum Service Entrance Head 1/0-4/0-AWG

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco NS7A Aluminum Service Entrance Head 1/0-4/0-AWG

SKU: 10933
Sepco Service entrance head is perfect for threaded rigid conduit, IMC, PVC and EMT conduit. It features aluminum construction. Head measures 3.18-Inch x 3.6-Inch x 4.52-Inch. It accommodates 1/0 - 4/0-AWG wire. Head is UL listed and CSA certified.
  • Removable cap and 2-Peice insulator make wire pulling and assembly easy
  • Suitable for use with Type U service entrance cable
  • Has aluminum construction

Overview

Sepco Service entrance head is perfect for threaded rigid conduit, IMC, PVC and EMT conduit. It features aluminum construction. Head measures 3.18-Inch x 3.6-Inch x 4.52-Inch. It accommodates 1/0 - 4/0-AWG wire. Head is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Energy Star Flag
No
GTIN
00785994341758
UNSPSC
39131711
Manufacturer Part Number
NS7A
Manufacturer Name
Sepco
UPC
78599434175
sku
10933
Standards
UL E155410 Listed, CSA Certified
Fitting Type
Entrance Cap
Material
Aluminum
Brand Name
Sepco
Conductor Range
1/0-4/0 AWG
Dimensions
3.18 Inch Width x 3.6 Inch Depth x 4.52 Inch Height
For Use With
Threaded Rigid/IMC/PVC/EMT Conduit
Insulation Material
No
Item Name
Service Entrance Head
Finish
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.