Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco NS11 PVC Service Entrance Head (3) 3/0-4/0-AWG

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco NS11 PVC Service Entrance Head (3) 3/0-4/0-AWG

SKU: 10924
Sepco Service entrance head is perfect for threaded rigid conduit, IMC, PVC and EMT conduit. It features PVC construction. Head measures 4.25-Inch x 4.81-Inch. It accommodates three 3/0 - 4/0-AWG wire. Head is UL listed and CSA certified.
  • Water-resistant design
  • Applicable for out door box and hub
  • Has PVC construction

Overview

Sepco Service entrance head is perfect for threaded rigid conduit, IMC, PVC and EMT conduit. It features PVC construction. Head measures 4.25-Inch x 4.81-Inch. It accommodates three 3/0 - 4/0-AWG wire. Head is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Manufacturer Part Number
NS11
Dimensions
4.25 Inch Depth x 4.81 Inch Height
GTIN
00785994341161
For Use With
Threaded Rigid/IMC/PVC/EMT Conduit
Fitting Type
Entrance Cap
Finish
No
Standards
UL Listed, CSA Certified
Brand Name
Sepco
UNSPSC
39131700
UPC
78599434116
sku
10924
Conductor Range
(3) 3/0 AWG, 4/0 AWG
Insulation Material
No
Item Name
Service Entrance Head
Manufacturer Name
Sepco
Material
PVC
Energy Star Flag
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.