Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco LR6A Die Cast Copper Free Aluminum Type LR Conduit Outlet Body 2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco LR6A Die Cast Copper Free Aluminum Type LR Conduit Outlet Body 2-Inch

SKU: 11269
Sepco Type LR Conduit outlet body with trade size of 2-inches, features sturdy corrosion-/weather-resistant die-cast/copper-free aluminum construction and aluminum enameled finish. It has flat back design that offers easy mounting close to walls. This conduit body measures 10.06-Inch x 4.44-Inch x 3.38-Inch. It has capacity of 69.7-Cubic-Inch and accommodates conductors of size 4/0-AWG. It is perfect for rigid and IMC conduits. This conduit body with NPT connection, has tapered threaded hubs. It provides access to conductors for pulling, splicing and maintenance. Conduit body is UL and cULus listed.
  • Features die-cast copper-free aluminum construction
  • Has trade size of 2-inches
  • Measures 10.06-Inch x 4.44-Inch x 3.38-Inch

Overview

Sepco Type LR Conduit outlet body with trade size of 2-inches, features sturdy corrosion-/weather-resistant die-cast/copper-free aluminum construction and aluminum enameled finish. It has flat back design that offers easy mounting close to walls. This conduit body measures 10.06-Inch x 4.44-Inch x 3.38-Inch. It has capacity of 69.7-Cubic-Inch and accommodates conductors of size 4/0-AWG. It is perfect for rigid and IMC conduits. This conduit body with NPT connection, has tapered threaded hubs. It provides access to conductors for pulling, splicing and maintenance. Conduit body is UL and cULus listed.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
UNSPSC
39131708
Energy Star Flag
No
GTIN
00785994420651
Standards
cULus Certified, UL Listed E198259
Access
No
Conductor Capacity
4/0 AWG
Connection Type
Threaded
Item Name
Conduit Outlet Body
Cover Type
Screw-On
Cubic Capacity
69.7
Dimensions
10.06 Inch Length x 4.44 Inch Width x 3.38 Inch Height
Finish
Aluminum Enamel
For Use With
Threaded Rigid/IMC Conduit
Hub Placement
90 Degree
Material
Copper-Free Die Cast Aluminum
Conduit Body Form
No
Number of Hubs
2.0000
Brand Name
Sepco
Trade Size
2 Inch
Conduit Body Style
Type LR
UPC
78599442065
Manufacturer Name
Sepco
Manufacturer Part Number
LR6A
Insulation Material
No
Schedule
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.