Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco LR5A Die Cast Copper Free Aluminum Type LR Conduit Outlet Body 1-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco LR5A Die Cast Copper Free Aluminum Type LR Conduit Outlet Body 1-1/2-Inch

SKU: 11261
Sepco Type LR Conduit outlet body with trade size of 1-1/2-inches, features sturdy corrosion-/weather-resistant die-cast/copper-free aluminum construction and aluminum enameled finish. It has flat back design that offers easy mounting close to walls. This conduit body measures 7.81-Inch x 3.63-Inch x 2.5-Inch. It has capacity of 35.8-Cubic-Inch and accommodates conductors of size 1/0-AWG. It is perfect for rigid and IMC conduits. This conduit body with NPT connection, has tapered threaded hubs. It provides access to conductors for pulling, splicing and maintenance. Conduit body is UL and cULus listed.
  • Features die-cast copper-free aluminum construction
  • Has trade size of 1-1/2-inches
  • Measures 7.81-Inch x 3.63-Inch x 2.5-Inch

Overview

Sepco Type LR Conduit outlet body with trade size of 1-1/2-inches, features sturdy corrosion-/weather-resistant die-cast/copper-free aluminum construction and aluminum enameled finish. It has flat back design that offers easy mounting close to walls. This conduit body measures 7.81-Inch x 3.63-Inch x 2.5-Inch. It has capacity of 35.8-Cubic-Inch and accommodates conductors of size 1/0-AWG. It is perfect for rigid and IMC conduits. This conduit body with NPT connection, has tapered threaded hubs. It provides access to conductors for pulling, splicing and maintenance. Conduit body is UL and cULus listed.

Specifications

Conduit Body Style
Type LR
Access
No
Conduit Body Form
No
Trade Size
1-1/2 Inch
Brand Name
Sepco
Conductor Capacity
1/0 AWG
Number of Hubs
2.0000
Material
Copper-Free Die Cast Aluminum
Item Name
Conduit Outlet Body
Hub Placement
90 Degree
For Use With
Threaded Rigid/IMC Conduit
Finish
Aluminum Enamel
Dimensions
7.81 Inch Length x 3.63 Inch Width x 2.5 Inch Height
Cubic Capacity
35.8
Cover Type
Screw-On
Connection Type
Threaded
UPC
78599442055
Manufacturer Name
Sepco
Manufacturer Part Number
LR5A
Standards
cULus Certified, UL Listed E198259
Energy Star Flag
No
UNSPSC
39131708
GTIN
00785994420552
Insulation Material
No
Schedule
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.