Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco LL2A Die Cast Copper Free Aluminum Type LL Conduit Outlet Body 3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco LL2A Die Cast Copper Free Aluminum Type LL Conduit Outlet Body 3/4-Inch

SKU: 11132
Sepco Type LL Conduit outlet body of trade size 3/4-Inch, features corrosion-/weather-resistant, copper-free aluminum alloy construction and aluminum enameled finish. It measures 5.06-Inch x 2.25-Inch x 1.63-Inch. This conduit body provides access to conductors for pulling, splicing and maintenance. It is perfect for use with thin wall conduits. Conduit body with tapered threaded hubs, features flat back design for convenient close to walls mounting. It has capacity of 7.3-Cubic-Inch and accommodates three wires of size 6-AWG. Conduit body is UL listed.
  • Rain-tight when used with gasketed covers
  • Has trade size of 3/4-Inch
  • Measures 5.06-Inch x 2.25-Inch x 1.63-Inch

Overview

Sepco Type LL Conduit outlet body of trade size 3/4-Inch, features corrosion-/weather-resistant, copper-free aluminum alloy construction and aluminum enameled finish. It measures 5.06-Inch x 2.25-Inch x 1.63-Inch. This conduit body provides access to conductors for pulling, splicing and maintenance. It is perfect for use with thin wall conduits. Conduit body with tapered threaded hubs, features flat back design for convenient close to walls mounting. It has capacity of 7.3-Cubic-Inch and accommodates three wires of size 6-AWG. Conduit body is UL listed.

Specifications

Manufacturer Part Number
LL2A
Manufacturer Name
Sepco
Energy Star Flag
No
Trade Size
3/4 Inch
UNSPSC
39131708
GTIN
00785994410256
Standards
cULus Certified, UL Listed E198259
UPC
78599441025
Conduit Body Style
Type LL
Access
Left Side
Item Name
Conduit Outlet Body
Conductor Capacity
6 AWG
Connection Type
Threaded
Cover Type
Screw-On
Cubic Capacity
7.3
Dimensions
5.06 Inch Length x 2.25 Inch Width x 1.63 Inch Height
Finish
Aluminum Enamel
For Use With
Threaded Rigid/IMC Conduit
Brand Name
Sepco
Hub Placement
90 Degree
Material
Copper-Free Die Cast Aluminum
Number of Hubs
2.0000
Conduit Body Form
No
Schedule
No
Insulation Material
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.