Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco LB7A Sand-Cast/Copper Free Aluminum Type LB Conduit Outlet Body 2-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco LB7A Sand-Cast/Copper Free Aluminum Type LB Conduit Outlet Body 2-1/2-Inch

SKU: 11039
Sepco Type LB Conduit outlet body with trade size of 2-1/2-inches, features sturdy corrosion-/weather-resistant sand-cast/copper-free aluminum construction and aluminum enameled finish. It has flat back design that offers easy mounting close to walls. Conduit body measures 12.81-Inch x 4.5-Inch x 5.31-Inch. It has capacity of 71.2-Cubic-Inch. It accommodates conductors of size 4/0-AWG. It is perfect for use on rigid and IMC conduits. This conduit body with NPT connection, has tapered threaded hubs. It provides access to conductors for pulling, splicing and maintenance. Conduit body is UL and cULus listed.
  • Features sand-cast/copper-free aluminum construction
  • Has trade size of 2-1/2-inches
  • Measures 12.81-Inch x 4.5-Inch x 5.31-Inch

Overview

Sepco Type LB Conduit outlet body with trade size of 2-1/2-inches, features sturdy corrosion-/weather-resistant sand-cast/copper-free aluminum construction and aluminum enameled finish. It has flat back design that offers easy mounting close to walls. Conduit body measures 12.81-Inch x 4.5-Inch x 5.31-Inch. It has capacity of 71.2-Cubic-Inch. It accommodates conductors of size 4/0-AWG. It is perfect for use on rigid and IMC conduits. This conduit body with NPT connection, has tapered threaded hubs. It provides access to conductors for pulling, splicing and maintenance. Conduit body is UL and cULus listed.

Specifications

Manufacturer Part Number
LB7A
Manufacturer Name
Sepco
Energy Star Flag
No
Trade Size
2-1/2 Inch
UNSPSC
39131708
GTIN
00785994400752
Standards
cULus Certified, UL Listed E198259
UPC
78599440075
Conduit Body Style
Type LB
Access
No
Item Name
Conduit Outlet Body
Conductor Capacity
4/0 AWG
Connection Type
Threaded
Cover Type
Screw-On
Cubic Capacity
71.2
Dimensions
12.81 Inch Length x 4.5 Inch Width x 5.31 Inch Height
Finish
Aluminum Enamel
For Use With
Threaded Rigid/IMC Conduit
Brand Name
Sepco
Hub Placement
90 Degree
Material
Sand Cast/Copper-Free Aluminum
Number of Hubs
2.0000
Conduit Body Form
No
Insulation Material
No
Schedule
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.