Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco LB5 Malleable Iron Type LB Conduit Outlet Body 1-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco LB5 Malleable Iron Type LB Conduit Outlet Body 1-1/2-Inch

SKU: 129543
Sepco Type LB conduit body of trade size 1-1/2-inches, is suitable for use with threaded rigid and IMC conduits. It features malleable iron construction and zinc-plated/aluminum enameled finish. This 2-Hub conduit body with screw-on cover, has 35.3-Cubic-Inch capacity. It measures 8.125-Inch x 2.625-Inch x 2.813-Inch. It accommodates three conductors of size 1/0-AWG. Conduit body with NPT connection, provides back access to conductors for maintenance and future system changes. Conduit body is UL and cULus listed.
  • NPT Tapered threaded hubs
  • Flat back design for easy mounting
  • Suitable for use in concrete

Overview

Sepco Type LB conduit body of trade size 1-1/2-inches, is suitable for use with threaded rigid and IMC conduits. It features malleable iron construction and zinc-plated/aluminum enameled finish. This 2-Hub conduit body with screw-on cover, has 35.3-Cubic-Inch capacity. It measures 8.125-Inch x 2.625-Inch x 2.813-Inch. It accommodates three conductors of size 1/0-AWG. Conduit body with NPT connection, provides back access to conductors for maintenance and future system changes. Conduit body is UL and cULus listed.

Specifications

Conduit Body Style
Type LB
Access
Back Side
Conduit Body Form
No
Trade Size
1-1/2 Inch
Brand Name
Sepco
Conductor Capacity
(3) 1/0 AWG
Number of Hubs
2.0000
Material
Malleable Iron
Item Name
Conduit Outlet Body
Hub Placement
90 Degree
For Use With
Threaded Rigid/IMC Conduit
Finish
Zinc Plated, Aluminum Enameled
Dimensions
8.125 Inch Length x 2.625 Inch Width x 2.813 Inch Height
Cubic Capacity
35.3
Cover Type
Screw-On
Connection Type
Threaded
UPC
78599440051
Manufacturer Name
Sepco
Manufacturer Part Number
LB5
Standards
UL E121488 Listed, cULus Certified
Energy Star Flag
No
UNSPSC
39131708
Insulation Material
No
Schedule
No
Is PFA Discontinued
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.