Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco DB38-IC Tubular Steel Insulated Straight Connector 3/8-Inch Big Bite

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco DB38-IC Tubular Steel Insulated Straight Connector 3/8-Inch Big Bite

SKU: 10491
Sepco Big Bite Insulated straight connector of trade size 3/8-Inch, is suitable for use with 3/8-Inch knockout, armored cable, metal clad cable and flexible metallic conduit. This connector features 1-Piece construction for extra strength and zinc-plated finish. It measures 1.188-Inch x 1.25-Inch x 0.5-Inch. Connector with dual gripping saddle clamp connection, accepts conductors of size 0.656 - 0.437-Inch. Connector is UL and cULus listed.
  • Saddle clamp rides up and down on screw for quick installation
  • Features Robertson-head screws
  • Furnished with insulated throat
  • Has steel locknuts

Overview

Sepco Big Bite Insulated straight connector of trade size 3/8-Inch, is suitable for use with 3/8-Inch knockout, armored cable, metal clad cable and flexible metallic conduit. This connector features 1-Piece construction for extra strength and zinc-plated finish. It measures 1.188-Inch x 1.25-Inch x 0.5-Inch. Connector with dual gripping saddle clamp connection, accepts conductors of size 0.656 - 0.437-Inch. Connector is UL and cULus listed.

Specifications

Manufacturer Part Number
DB38-IC
Manufacturer Name
Sepco
Energy Star Flag
No
UNSPSC
39131700
Brand Name
Sepco
GTIN
00785994318002
Standards
UL E238299 Listed, cULus Certified
Thread Size
No
UPC
78599431800
Fitting Type
Connector
Type
Insulated
Trade Size
3/8 Inch
Connection Type
Saddle Clamp
Degree of Protection
No
Dimensions
1.188 Inch x 1.25 Inch x 0.5 Inch
Finish
Zinc Plated
For Use With
3/8 Inch Knockout Size, Armored Cable, Metal Clad Cable and Flexible Metallic Conduit
Insulation Material
No
Conductor Range
0.656 - 0.437 Inch
Item Name
Straight Connector
Material
Tubular Steel
Sub Brand
Big Bite

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.