Sepco DB200-IC Tubular Steel Insulated Straight Connector 2-Inch Big Bite

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco DB200-IC Tubular Steel Insulated Straight Connector 2-Inch Big Bite

SKU: 10545
Sepco Big Bite Insulated straight connector of trade size 2-inches, is suitable for use with 2-Inch knockout, armored cable, metal clad cable and flexible metallic conduit. This connector features 1-Piece construction for extra strength and zinc-plated finish. It measures 2.563-Inch x 3-Inch x 0.625-Inch. Connector with dual gripping saddle clamp connection, accepts conductors of size 2.031 - 1.812-Inch. Connector is UL and cULus listed.
  • Saddle clamp rides up and down on screw for quick installation
  • Features Robertson-head screws
  • Furnished with insulated throat
  • Has steel locknuts

Overview

Sepco Big Bite Insulated straight connector of trade size 2-inches, is suitable for use with 2-Inch knockout, armored cable, metal clad cable and flexible metallic conduit. This connector features 1-Piece construction for extra strength and zinc-plated finish. It measures 2.563-Inch x 3-Inch x 0.625-Inch. Connector with dual gripping saddle clamp connection, accepts conductors of size 2.031 - 1.812-Inch. Connector is UL and cULus listed.

Specifications

Manufacturer Part Number
DB200-IC
Energy Star Flag
No
UNSPSC
39131706
Brand Name
Sepco
GTIN
00785994318064
Standards
UL E207875 Listed, cULus Certified
Manufacturer Name
Sepco
UPC
78599431806
Fitting Type
Connector
Thread Size
No
Type
Insulated
Trade Size
2 Inch
Conductor Range
2.031 - 1.812 Inch
Degree of Protection
No
Dimensions
2.563 Inch x 3 Inch x 0.625 Inch
Finish
Zinc Plated
For Use With
2 Inch Knockout Size, Armored Cable, Metal Clad Cable and Flexible Metallic Conduit
Insulation Material
No
Item Name
Straight Connector
Connection Type
Saddle Clamp
Material
Tubular Steel
Sub Brand
Big Bite

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.