Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 100 |
Order UOM | ea |
Material | Tubular Steel |
Sub Brand | Big Bite |
Energy Star Flag | No |
UNSPSC | 39131700 |
GTIN | 00785994318033 |
sku | 10520 |
Standards | UL E238299 Listed, cULus Certified |
Fitting Type | Connector |
Type | Insulated |
Thread Size | No |
Trade Size | 1 Inch |
Finish | Zinc Plated |
Brand Name | Sepco |
Conductor Range | 1.468 - 1.25 Inch |
Connection Type | Saddle Clamp |
Dimensions | 1.563 Inch x 1.813 Inch x 0.5 Inch |
Degree of Protection | No |
For Use With | 1 Inch Knockout Size, Armored Cable, Metal Clad Cable and Flexible Metallic Conduit |
Manufacturer Name | Sepco |
Manufacturer Part Number | DB100-IC |
Item Name | Straight Connector |
Insulation Material | No |
UPC | 78599431803 |
Hazardous Materials Code | N |
Is Not Returnable | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.