Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco CW21 Galvanized Steel Recess Flat Reducing Washer 3/4-Inch x 1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco CW21 Galvanized Steel Recess Flat Reducing Washer 3/4-Inch x 1/2-Inch

SKU: 13410
Sepco Recess reducing washer of trade size 3/4-Inch x 1/2-Inch, is suitable for threaded rigid conduit and IMC fittings. This 0.035-Inch thick flat washer features steel construction with galvanized finish. It measures 0.87-Inch ID x 1.42-Inch OD. Reducing washer is UL listed and CSA certified.
  • Suitable for sheet metal box, enclosure or cabinet
  • Has trade size of 3/4-Inch x 1/2-Inch
  • Features steel construction

Overview

Sepco Recess reducing washer of trade size 3/4-Inch x 1/2-Inch, is suitable for threaded rigid conduit and IMC fittings. This 0.035-Inch thick flat washer features steel construction with galvanized finish. It measures 0.87-Inch ID x 1.42-Inch OD. Reducing washer is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Thickness
0.035
Manufacturer Name
Sepco
UPC
78599481217
Energy Star Flag
No
Trade Size
3/4 Inch x 1/2 Inch
Outside Diameter
1.42
UNSPSC
31161809
GTIN
00785994812173
Standards
UL E181788 Listed, CSA Certified
Type
Recess, Flat
sku
13410
Manufacturer Part Number
CW21
Brand Name
Sepco
Finish
Galvanized
For Use With
Threaded Rigid/IMC Conduit
Inside Diameter
0.87
Material
Steel
Item Name
Reducing Washer
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.