Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco CW106 Galvanized Steel Recess Flat Reducing Washer 4-Inch x 2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco CW106 Galvanized Steel Recess Flat Reducing Washer 4-Inch x 2-Inch

SKU: 13383
Sepco Recess reducing washer of trade size 4-Inch x 2-Inch, is suitable for threaded rigid conduit and IMC fittings. This 0.065-Inch thick flat washer features steel construction with galvanized finish. It measures 2.435-Inch ID x 5.5 OD. Reducing washer is UL listed and CSA certified.
  • Suitable for sheet metal box, enclosure or cabinet
  • Has trade size of 4-Inch x 2-Inch
  • Features steel construction

Overview

Sepco Recess reducing washer of trade size 4-Inch x 2-Inch, is suitable for threaded rigid conduit and IMC fittings. This 0.065-Inch thick flat washer features steel construction with galvanized finish. It measures 2.435-Inch ID x 5.5 OD. Reducing washer is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Thickness
0.065
Trade Size
4 Inch x 2 Inch
Type
Recess, Flat
Manufacturer Name
Sepco
Manufacturer Part Number
CW106
Material
Steel
Finish
Galvanized
UNSPSC
31161809
UPC
78599481067
Outside Diameter
5.5
Brand Name
Sepco
sku
13383
Item Name
Reducing Washer
Inside Diameter
2.435
GTIN
00785994810674
Standards
UL E181788 Listed, CSA Certified
For Use With
Threaded Rigid/IMC Conduit
Energy Star Flag
No
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.