Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco CR44 Steel Flush Type Hex Head Conduit Reducing Bushing 4-Inch x 3-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco CR44 Steel Flush Type Hex Head Conduit Reducing Bushing 4-Inch x 3-Inch

SKU: 13353
Sepco CR Model Flush hex head conduit reducing bushing is ideal for use on threaded rigid and IMC conduits. This bushing helps you to reduce the trade size of tapered entry on conduit fitting. It has trade size of 4-Inch x 3-Inch. Bushing measures 4.625-Inch Dia x 1.775-Inch. This conduit reducing bushing featuring threaded connection, supports 0.98-Inch hex head installation. Conduit reducing bushing is UL listed and CSA certified.
  • Made with rolled-edge and protects wire insulation
  • Has trade size of 4-Inch x 3-Inch
  • Suitable for use on threaded rigid and IMC conduits

Overview

Sepco CR Model Flush hex head conduit reducing bushing is ideal for use on threaded rigid and IMC conduits. This bushing helps you to reduce the trade size of tapered entry on conduit fitting. It has trade size of 4-Inch x 3-Inch. Bushing measures 4.625-Inch Dia x 1.775-Inch. This conduit reducing bushing featuring threaded connection, supports 0.98-Inch hex head installation. Conduit reducing bushing is UL listed and CSA certified.

Specifications

Manufacturer Name
Sepco
UPC
78599480447
Brand Name
Sepco
Energy Star Flag
No
UNSPSC
39131700
Trade Size
4 Inch x 3 Inch
GTIN
00785994804475
Standards
UL 514B Listed, CSA Certified
Type
Flush Type, Hex Head
Connection Type
Threaded
Manufacturer Part Number
CR44
For Use With
Threaded Rigid/IMC Conduit
Insulation Material
No
Item Name
Conduit Reducing Bushing
Length
1.775
Material
Steel
Outside Diameter
4.625
Schedule
No
Finish
No
Degree of Protection
No
Fitting Type
No
Thread Size
No
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.