Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco CR10 Steel Flush Type Hex Head Conduit Reducing Bushing 1-1/2-Inch x 1-1/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco CR10 Steel Flush Type Hex Head Conduit Reducing Bushing 1-1/2-Inch x 1-1/4-Inch

SKU: 13238
Sepco CR Model Flush hex head conduit reducing bushing is ideal for use on threaded rigid and IMC conduits. This bushing helps you to reduce the trade size of tapered entry on conduit fitting. It has trade size of 1-1/2-Inch x 1-1/4-Inch. Bushing measures 1.7-Inch Dia x 0.85-Inch. This conduit reducing bushing featuring threaded connection, supports hex head installation. Conduit reducing bushing is UL listed and CSA certified.
  • Made with rolled-edge and protects wire insulation
  • Has trade size of 1-1/2-Inch x 1-1/4-Inch
  • Suitable for use on threaded rigid and IMC conduits

Overview

Sepco CR Model Flush hex head conduit reducing bushing is ideal for use on threaded rigid and IMC conduits. This bushing helps you to reduce the trade size of tapered entry on conduit fitting. It has trade size of 1-1/2-Inch x 1-1/4-Inch. Bushing measures 1.7-Inch Dia x 0.85-Inch. This conduit reducing bushing featuring threaded connection, supports hex head installation. Conduit reducing bushing is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Material
Steel
Schedule
No
Outside Diameter
1.7
Energy Star Flag
No
GTIN
00785994801078
Standards
UL 514B Listed, CSA Certified
Trade Size
1-1/2 Inch x 1-1/4 Inch
UNSPSC
39131700
Insulation Material
No
Length
0.85
UPC
78599480107
Manufacturer Name
Sepco
Manufacturer Part Number
CR10
Brand Name
Sepco
Item Name
Conduit Reducing Bushing
Connection Type
Threaded
Finish
No
For Use With
Threaded Rigid/IMC Conduit
Type
Flush Type, Hex Head
Degree of Protection
No
Fitting Type
No
Thread Size
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.