Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco CG125-1150 Straight Cord Grip Strain Relief Connector 1-1/4-Inch 1.05 - 1.15-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco CG125-1150 Straight Cord Grip Strain Relief Connector 1-1/4-Inch 1.05 - 1.15-Inch

SKU: 108981
Sepco Straight cord grip strain relief connector of trade size 1-1/4-inches, is perfect for securing and sealing cords or cables entering enclosures or raceways. It features zinc-plated steel construction. Connector with MNPT connection, accommodates conductor of size 1.05 - 1.15-Inch. Connector is UL/cULus listed and NEC certified.
  • Simple installation, where cord allows to install without disassembly of the fitting
  • Liquid-tight, oil-tight and rain-tight
  • Colored gripper allows for easy identification

Overview

Sepco Straight cord grip strain relief connector of trade size 1-1/4-inches, is perfect for securing and sealing cords or cables entering enclosures or raceways. It features zinc-plated steel construction. Connector with MNPT connection, accommodates conductor of size 1.05 - 1.15-Inch. Connector is UL/cULus listed and NEC certified.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Insulation Material
No
Stud Size
No
Energy Star Flag
No
UNSPSC
39121400
Color
Orange Gripper
Trade Size
1-1/4 Inch
GTIN
00785994853046
Standards
UL E198257 Listed, cULus Certified, Suitable for Use in Hazardous Locations Under NEC 501-4(b), 502- 4(a) and 503-3(a). for Class I, Division. 2, Class II, Division. 1, 2 and Class III, Division. 1, 2 Compliant
NEMA Rating
NEMA 4
UPC
78599485304
Manufacturer Part Number
CG125-1150
Manufacturer Name
Sepco
Material
Steel
Brand Name
Sepco
Conductor Range
1.05 - 1.15 Inch
Connection Type
MNPT
Degree of Protection
No
Item Name
Straight Cord Grip Strain Relief Connector
Finish
Zinc Plated

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.