Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco C8A Sand-Cast/Copper Free Aluminum Type C Conduit Outlet Body 3-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco C8A Sand-Cast/Copper Free Aluminum Type C Conduit Outlet Body 3-Inch

SKU: 11413
Sepco Type C conduit body of trade size 3-inches, is suitable for use with threaded rigid conduit and IMC. It features sand-cast/copper-free aluminum construction with aluminum enameled finish for corrosion and weather resistance. Conduit body with NPT connection, accommodates three conductors of size 250-MCM. This straight side access conduit body with screw-on cover, has two hubs and 188-Cubic-Inch capacity. It features flat back design for easy mounting close to walls. It measures 13.19-Inch x 4.56-Inch x 4.56-Inch. Conduit body is UL and cULus listed.
  • Features sand-cast/copper-free aluminum construction
  • Has trade size of 3-inches
  • Measures 13.19-Inch x 4.56-Inch x 4.56-Inch

Overview

Sepco Type C conduit body of trade size 3-inches, is suitable for use with threaded rigid conduit and IMC. It features sand-cast/copper-free aluminum construction with aluminum enameled finish for corrosion and weather resistance. Conduit body with NPT connection, accommodates three conductors of size 250-MCM. This straight side access conduit body with screw-on cover, has two hubs and 188-Cubic-Inch capacity. It features flat back design for easy mounting close to walls. It measures 13.19-Inch x 4.56-Inch x 4.56-Inch. Conduit body is UL and cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
UNSPSC
39131708
Energy Star Flag
No
GTIN
00785994430858
Standards
UL E198259 Listed, cULus Certified
Access
Side
Conductor Capacity
(3) 250 MCM
Connection Type
Threaded
Item Name
Conduit Outlet Body
Cover Type
Screw-On
Cubic Capacity
188
Dimensions
13.19 Inch Length x 4.56 Inch Width x 4.56 Inch Height
Finish
Aluminum Enamel
For Use With
Threaded Rigid/IMC Conduit
Hub Placement
Straight
Material
Sand Cast/Copper-Free Aluminum
Conduit Body Form
No
Number of Hubs
2.0000
Brand Name
Sepco
Trade Size
3 Inch
Conduit Body Style
Type C
sku
11413
UPC
78599443085
Manufacturer Name
Sepco
Manufacturer Part Number
C8A
Insulation Material
No
Schedule
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.