Sepco C7A Sand-Cast/Copper Free Aluminum Type C Conduit Outlet Body 2-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco C7A Sand-Cast/Copper Free Aluminum Type C Conduit Outlet Body 2-1/2-Inch

SKU: 11409
Sepco Type C Conduit outlet body with trade size of 2-1/2-inches, features sturdy corrosion-/weather-resistant sand-cast/copper-free aluminum construction and aluminum enameled finish. It has flat back design that offers easy mounting close to walls. This conduit body measures 13.12-Inch x 4.5-Inch x 4-Inch. It has capacity of 69.5-Cubic-Inch. Conduit body accommodates conductors of size 250-MCM. It is perfect for rigid and IMC conduits. This conduit body with NPT connection, has tapered threaded hubs. It provides access to conductors for pulling, splicing and maintenance. Conduit body is UL and cULus listed.
  • Features sand-cast/copper-free aluminum construction
  • Has trade size of 2-1/2-inches
  • Measures 13.12-Inch x 4.5-Inch x 4-Inch

Overview

Sepco Type C Conduit outlet body with trade size of 2-1/2-inches, features sturdy corrosion-/weather-resistant sand-cast/copper-free aluminum construction and aluminum enameled finish. It has flat back design that offers easy mounting close to walls. This conduit body measures 13.12-Inch x 4.5-Inch x 4-Inch. It has capacity of 69.5-Cubic-Inch. Conduit body accommodates conductors of size 250-MCM. It is perfect for rigid and IMC conduits. This conduit body with NPT connection, has tapered threaded hubs. It provides access to conductors for pulling, splicing and maintenance. Conduit body is UL and cULus listed.

Specifications

Item Name
Conduit Outlet Body
GTIN
00785994430759
Cubic Capacity
69.5
Dimensions
13.12 Inch Length x 4.5 Inch Width x 4 Inch Height
Finish
Aluminum Enamel
For Use With
Threaded Rigid/IMC Conduit
Hub Placement
Straight
Material
Sand Cast/Copper-Free Aluminum
Standards
cULus Certified, UL Listed E198259
Trade Size
2-1/2 Inch
Conduit Body Style
Type C
Conduit Body Form
No
UNSPSC
39131708
Number of Hubs
2.0000
UPC
78599443075
Manufacturer Name
Sepco
Manufacturer Part Number
C7A
Connection Type
Threaded
Cover Type
Screw-On
Energy Star Flag
No
Conductor Capacity
250 MCM
Brand Name
Sepco
Access
Side
Schedule
No
Insulation Material
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.