Sepco C53Z Die Cast Zinc 2-Screw Long Body Take-All Cable Connector 2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco C53Z Die Cast Zinc 2-Screw Long Body Take-All Cable Connector 2-Inch

SKU: 10638
Sepco Long body 2-Screw take-all cable connector of trade size 2-inches, is perfect for armored cable, metal clad, flexible metallic conduit and non-metal sheathed cable. This 3.35-Inch connector features die-cast zinc construction. Connector is UL/cULus listed.
  • Concrete-tight when tapped
  • Applicable for armored cable, metal clad, flexible metallic conduit and non-metal sheathed cable
  • Use with locknut to terminate service entrance cable to enclosure

Overview

Sepco Long body 2-Screw take-all cable connector of trade size 2-inches, is perfect for armored cable, metal clad, flexible metallic conduit and non-metal sheathed cable. This 3.35-Inch connector features die-cast zinc construction. Connector is UL/cULus listed.

Specifications

Item Name
Take-All Cable Connector
Material
Die Cast Zinc
Brand Name
Sepco
UNSPSC
39131700
GTIN
00785994326328
Standards
UL E309514 Listed, cULus Certified
Type
Long Body
Fitting Type
Connector
Connection Type
(2) Screw
Dimensions
3.35 Inch Length
Finish
No
For Use With
Armored Cable, Metal Clad, Flexible Metallic Conduit and Non-Metal Sheathed Cable
Insulation Material
No
Trade Size
2 Inch
UPC
78599432632
Energy Star Flag
No
Manufacturer Name
Sepco
Manufacturer Part Number
C53Z

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.