Sepco C52S Die Cast Zinc Short Body Service Entrance Connector 1-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco C52S Die Cast Zinc Short Body Service Entrance Connector 1-1/2-Inch

SKU: 12910
Sepco Short body service entrance connector of trade size 1-1/2-inches, is perfect for non-metallic sheathed cable and service entrance cable. This 2.115-Inch connector features die-cast zinc construction. Connector is UL listed and CSA certified.
  • Comes with die-cast locknut and tri-combo screws
  • Applicable for round cable
  • Non water-tight
  • Suitable for use with locknut to terminate service entrance cable to enclosure

Overview

Sepco Short body service entrance connector of trade size 1-1/2-inches, is perfect for non-metallic sheathed cable and service entrance cable. This 2.115-Inch connector features die-cast zinc construction. Connector is UL listed and CSA certified.

Specifications

Trade Size
1-1/2 Inch
Type
Short Body
Fitting Type
Connector
GTIN
00785994646037
Standards
UL Listed, CSA Certified
Material
Die Cast Zinc
Energy Star Flag
No
UNSPSC
39131700
Manufacturer Part Number
C52S
UPC
78599464603
Manufacturer Name
Sepco
Brand Name
Sepco
Dimensions
2.115 Inch Length
Finish
No
For Use With
Non-Metallic Sheathed Cable and Service Entrance Cable
Insulation Material
No
Item Name
Service Entrance Connector

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.