Trade Size | 1/2 Inch |
Type | Long Body |
---|---|---|---|
Fitting Type | Connector |
GTIN | 00785994324829 |
Standards | UL E309514 Listed, cULus Certified |
Material | Die Cast Zinc |
Energy Star Flag | No |
UNSPSC | 39131700 |
Manufacturer Part Number | C48Z |
UPC | 78599432482 |
Manufacturer Name | Sepco |
Brand Name | Sepco |
Connection Type | (2) Screw |
Dimensions | 1.87 Inch Length |
Finish | No |
For Use With | Armored Cable, Metal Clad, Flexible Metallic Conduit and Non-Metal Sheathed Cable |
Insulation Material | No |
Item Name | Take-All Cable Connector |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.