Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco C40Z Die Cast Zinc 90-Degree Cable Connector 2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco C40Z Die Cast Zinc 90-Degree Cable Connector 2-Inch

SKU: 10898
Sepco Cable connector of trade size 2-inches, is suitable for use with locknut to terminate steel or aluminum flexible metal conduit and armored cable to enclosure to form 90-degree bend. This connector with squeeze connection, features zinc die-cast construction. It measures 6.05-Inch x 1.4 - 2.4-Inch. Connector is UL listed and CSA certified.
  • Installed with die-cast locknut and tri-combo screws
  • Single cable opening
  • Features zinc die-cast construction

Overview

Sepco Cable connector of trade size 2-inches, is suitable for use with locknut to terminate steel or aluminum flexible metal conduit and armored cable to enclosure to form 90-degree bend. This connector with squeeze connection, features zinc die-cast construction. It measures 6.05-Inch x 1.4 - 2.4-Inch. Connector is UL listed and CSA certified.

Specifications

Manufacturer Part Number
C40Z
Energy Star Flag
No
UNSPSC
39131700
Brand Name
Sepco
GTIN
00785994340164
Standards
UL E155411 Listed, CSA LR57925 Certified
Manufacturer Name
Sepco
UPC
78599434016
Fitting Type
Angled Connector
Thread Size
No
Trade Size
2 Inch
Degree of Protection
No
Dimensions
6.05 Inch Length x 1.4 - 2.4 Inch Width
Finish
No
For Use With
Armored Cable and Flexible Metallic Conduit
Insulation Material
No
Item Name
90 Degree Cable Connector
Connection Type
Squeeze
Material
Die Cast Zinc
Is PFA Discontinued
No
Category Level Three Search
Flex Fittings
Category Level Two Search
Conduit Fittings
Category Level One Search
Conduit and Fittings
Leaf Node Search
Flex Fittings

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.