Tour  

Sepco C38 Malleable Iron 90-Degree Cable Connector 1-1/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco C38 Malleable Iron 90-Degree Cable Connector 1-1/4-Inch

SKU: 10858
Sepco 90-degree Cable connector of trade size 1-1/4-inches, is suitable for use with 1-1/4-Inch knockout, armored cable and flexible metallic conduit. This connector features malleable iron construction and zinc-plated finish. It measures 2.75-Inch x 1.83-Inch x 1.12-Inch. Connector with squeeze x male NPS connection, has thread length of 0.65-Inch. Connector is UL and cULus listed.
  • Comes with steel locknuts
  • Single cable opening
  • Features malleable iron construction

Overview

Sepco 90-degree Cable connector of trade size 1-1/4-inches, is suitable for use with 1-1/4-Inch knockout, armored cable and flexible metallic conduit. This connector features malleable iron construction and zinc-plated finish. It measures 2.75-Inch x 1.83-Inch x 1.12-Inch. Connector with squeeze x male NPS connection, has thread length of 0.65-Inch. Connector is UL and cULus listed.

Specifications

Manufacturer Part Number
C38
Energy Star Flag
No
Thread Length
0.65
UNSPSC
39131700
Brand Name
Sepco
GTIN
00785994338116
Standards
UL E207875 Listed, cULus Certified
Manufacturer Name
Sepco
UPC
78599433811
Fitting Type
Angled Connector
Thread Size
No
Trade Size
1-1/4 Inch
Degree of Protection
No
Dimensions
2.75 Inch x 1.83 Inch x 1.12 Inch
Finish
Zinc Plated
For Use With
1-1/4 Inch Knockout Size, Armored Cable and Flexible Metallic Conduit
Insulation Material
No
Item Name
90 Degree Cable Connector
Connection Type
Squeeze x Male NPS
Material
Malleable Iron

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.