Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco C28Z Die Cast Zinc Straight Cable Connector 3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco C28Z Die Cast Zinc Straight Cable Connector 3/4-Inch

SKU: 10682
Sepco Straight cable connector of trade size 3/4-Inch, is suitable for use with locknut to terminate steel or aluminum flexible metal conduit and armored cable to enclosure. This connector with squeeze connection, features zinc die-cast construction. It measures 1.58-Inch x 1.1 - 1.135-Inch. Connector is UL listed and CSA certified.
  • Installed with die-cast locknut and tri-combo screws
  • Single cable opening
  • Features zinc die-cast construction

Overview

Sepco Straight cable connector of trade size 3/4-Inch, is suitable for use with locknut to terminate steel or aluminum flexible metal conduit and armored cable to enclosure. This connector with squeeze connection, features zinc die-cast construction. It measures 1.58-Inch x 1.1 - 1.135-Inch. Connector is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Material
Die Cast Zinc
Energy Star Flag
No
UNSPSC
39131700
GTIN
00785994328087
sku
10682
Standards
UL E155411 Listed, CSA LR57925 Certified
Fitting Type
Connector
Thread Size
No
Trade Size
3/4 Inch
Finish
No
Brand Name
Sepco
Connection Type
Squeeze
Dimensions
1.58 Inch Length x 1.1 - 1.135 Inch Width
Degree of Protection
No
For Use With
Armored Cable and Flexible Metallic Conduit
Manufacturer Name
Sepco
Manufacturer Part Number
C28Z
Item Name
Straight Cable Connector
Insulation Material
No
UPC
78599432808
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.