Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco C271 Malleable Iron 90-Degree Duplex Connector 3/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco C271 Malleable Iron 90-Degree Duplex Connector 3/8-Inch

SKU: 11930
Sepco 90-Degree Duplex connector of trade size 3/8-Inch, is suitable for use with 1/2-Inch knockout, armored cable, metal clad and flexible metallic conduit. This 0.5-Inch long thread connector features malleable iron construction and zinc-plated finish. It measures 1.188-Inch x 0.438-Inch x 0.875-Inch. Connector has male NPSM connection. Connector is UL/cULus listed.
  • Comes with steel locknuts
  • Stamped steel covers
  • Features malleable iron construction

Overview

Sepco 90-Degree Duplex connector of trade size 3/8-Inch, is suitable for use with 1/2-Inch knockout, armored cable, metal clad and flexible metallic conduit. This 0.5-Inch long thread connector features malleable iron construction and zinc-plated finish. It measures 1.188-Inch x 0.438-Inch x 0.875-Inch. Connector has male NPSM connection. Connector is UL/cULus listed.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Material
Malleable Iron
Energy Star Flag
No
UNSPSC
39131700
GTIN
00785994527138
Standards
UL E155411 Listed, cULus Certified
Fitting Type
Angled Connector
Thread Size
No
Trade Size
3/8 Inch
Finish
Zinc Plated
Brand Name
Sepco
Connection Type
Male NPSM
Dimensions
1.188 Inch Length x 0.438 Inch Width x 0.875 Inch Height
Degree of Protection
No
For Use With
1/2 Inch Knockout Size, Armored Cable, Metal Clad Cable and Flexible Metallic Conduit
Manufacturer Name
Sepco
Manufacturer Part Number
C271
Item Name
90 Degree Duplex Connector
Insulation Material
No
UPC
78599452713

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.