Sepco C270A Die Cast Zinc Duplex Single Screw Connector 3/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco C270A Die Cast Zinc Duplex Single Screw Connector 3/8-Inch

SKU: 11921
Sepco Duplex single screw connector of trade size 3/8-Inch, allows connecting of armored cable, metal clad and flexible metallic conduit. This 1.625-Inch wide connector features die-cast zinc construction for extra strength. Connector with clamp male NPS connection, accepts conductors of size 0.438 - 1.688-Inch. Connector is UL listed and CSA certified.
  • Tri-combo head screws
  • Trade size of 3/8-Inch
  • Features die-cast zinc construction

Overview

Sepco Duplex single screw connector of trade size 3/8-Inch, allows connecting of armored cable, metal clad and flexible metallic conduit. This 1.625-Inch wide connector features die-cast zinc construction for extra strength. Connector with clamp male NPS connection, accepts conductors of size 0.438 - 1.688-Inch. Connector is UL listed and CSA certified.

Specifications

Manufacturer Part Number
C270A
Energy Star Flag
No
UNSPSC
39131706
Brand Name
Sepco
GTIN
00785994527121
Standards
UL E155411 Listed, CSA LR57925 Certified
Manufacturer Name
Sepco
UPC
78599452712
Fitting Type
Connector
Thread Size
No
Trade Size
3/8 Inch
Conductor Range
0.438 - 1.688 Inch
Degree of Protection
No
Dimensions
1.625 Inch Width
Finish
No
For Use With
Armored Cable, Metal Clad and Flexible Metallic Conduit
Insulation Material
No
Item Name
Duplex Single Screw Connector
Connection Type
Clamp x Male NPS
Material
Die Cast Zinc

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.