Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco C23C Die Cast Zinc Connector 3/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco C23C Die Cast Zinc Connector 3/8-Inch

SKU: 10582
Sepco 2-Screw connector features die-cast zinc construction. Connector with male NPS connection, has trade size of 3/8-Inch and width of 1.2-inches. It accommodates conductor of size 0.18 - 0.63-Inch. It is suitable for use with armored cable, metal clad and flexible metallic conduit. Connector is UL listed and CSA certified.
  • End stopped
  • Male hub NPS
  • Combination head screws

Overview

Sepco 2-Screw connector features die-cast zinc construction. Connector with male NPS connection, has trade size of 3/8-Inch and width of 1.2-inches. It accommodates conductor of size 0.18 - 0.63-Inch. It is suitable for use with armored cable, metal clad and flexible metallic conduit. Connector is UL listed and CSA certified.

Specifications

Manufacturer Part Number
C23C
Energy Star Flag
No
UNSPSC
39131700
Brand Name
Sepco
GTIN
00785994322320
Standards
UL E155411, CSA LR57925
Manufacturer Name
Sepco
UPC
78599432232
Fitting Type
Connector
Thread Size
No
Trade Size
3/8 Inch
Conductor Range
0.18 - 0.63 Inch
Degree of Protection
No
Dimensions
1.2 Inch Width
Finish
No
For Use With
Armor Material Cable, Metal Clad and Flexible Metallic Conduit
Insulation Material
No
Item Name
Connector
Connection Type
(2) Screw, Male NPS
Material
Die Cast Zinc
Is PFA Discontinued
No
Category Level Three Search
Flex Fittings
Category Level Two Search
Conduit Fittings
Category Level One Search
Conduit and Fittings
Leaf Node Search
Flex Fittings

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.