Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco C23 Die Cast Zinc Romex Connector 3/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco C23 Die Cast Zinc Romex Connector 3/8-Inch

SKU: 10484
Sepco Romex connector is used to connect non-metallic sheath cable and flexible cord from 0.290 to 0.45-Inch in diameter to enclosures, outlet boxes or raceway systems in dry locations. It is assembled with die-cast locknut and tri-combo screws. Romex connector is UL listed and CSA certified.
  • Non-watertight
  • Assembled with die-cast locknut and tri-combo screws
  • Trade size of 3/8-Inch

Overview

Sepco Romex connector is used to connect non-metallic sheath cable and flexible cord from 0.290 to 0.45-Inch in diameter to enclosures, outlet boxes or raceway systems in dry locations. It is assembled with die-cast locknut and tri-combo screws. Romex connector is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Thread Size
No
Trade Size
3/8 Inch
Energy Star Flag
No
Standards
UL E198258 Listed, CSA Certified
GTIN
00785994312321
UNSPSC
39121700
Brand Name
Sepco
Manufacturer Name
Sepco
Degree of Protection
No
Dimensions
1.21 Inch Length
Finish
No
Manufacturer Part Number
C23
Insulation Material
No
Item Name
Romex Connector
Material
Die Cast Zinc
UPC
78599431232

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.