Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco C22 Die Cast Zinc Set Screw Straight Connector 3/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco C22 Die Cast Zinc Set Screw Straight Connector 3/8-Inch

SKU: 10478
Sepco Set screw straight connector of trade size 3/8-Inch, allows connecting steel armored cable and flexible metallic conduit to a box or an enclosure. This 0.84-Inch long connector features die-cast zinc construction. Connector accepts conductors of size 0.38 - 0.63-Inch. Connector is UL listed and CSA certified.
  • UL Listed locknut
  • End stopped
  • Connects steel armored cable and flexible metallic conduit to a box or an enclosure

Overview

Sepco Set screw straight connector of trade size 3/8-Inch, allows connecting steel armored cable and flexible metallic conduit to a box or an enclosure. This 0.84-Inch long connector features die-cast zinc construction. Connector accepts conductors of size 0.38 - 0.63-Inch. Connector is UL listed and CSA certified.

Specifications

Manufacturer Part Number
C22
Energy Star Flag
No
UNSPSC
39131700
Brand Name
Sepco
GTIN
00785994312222
Standards
UL E155411 Listed, CSA LR57925 Certified
Manufacturer Name
Sepco
UPC
78599431222
Fitting Type
Connector
Thread Size
No
Trade Size
3/8 Inch
Conductor Range
0.38 - 0.63 Inch
Degree of Protection
No
Dimensions
0.84 Inch Length
Finish
No
For Use With
Armored Cable and Flexible Metallic Conduit
Insulation Material
No
Item Name
Set Screw Straight Connector
Connection Type
Set Screw
Material
Die Cast Zinc

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.