Sepco 824Z Die Cast Zinc Conduit Capped Bushing 1-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco 824Z Die Cast Zinc Conduit Capped Bushing 1-1/2-Inch

SKU: 9807
Standard Pack/Case Quantity: 25/Unit Pack, 250/Master Pack
Sepco Conduit capped bushing is suitable for use with rigid and IMC conduit. It features die-cast zinc construction. Bushing of trade size 1-1/2-inches, comes with metal cap insert. It has a dimension of 2.2-Inch OD x 0.62-Inch.
  • Bushing is supplied with metal cap insert
  • Made of die-cast zinc
  • Trade size of 1-1/2-inches

Overview

Sepco Conduit capped bushing is suitable for use with rigid and IMC conduit. It features die-cast zinc construction. Bushing of trade size 1-1/2-inches, comes with metal cap insert. It has a dimension of 2.2-Inch OD x 0.62-Inch.

Specifications

Trade Size
1-1/2 Inch
Material
Die Cast Zinc
Item Name
Conduit Capped Bushing
Insulation Material
No
For Use With
Rigid/IMC Conduit
Finish
No
Schedule
No
Brand Name
Sepco
Energy Star Flag
No
UNSPSC
39131700
GTIN
00785994182412
Outside Diameter
2.2
Length
0.62
UPC
78599418241
Manufacturer Name
Sepco
Manufacturer Part Number
824Z
Standard Pack/Case Quantity
25/Unit Pack, 250/Master Pack
Fitting Type
No
Degree of Protection
No
Thread Size
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.