Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Sepco 715P Zinc Plated Steel Threaded Sealing Locknut 4 Inch

SKU: 9703
Sepco Sealing locknut of trade size 4 inches, provides rain-tight sealing while securing tapered or straight threaded conduit or connectors to knockout or unthreaded slip hole of box or enclosure. This 4.45-Inch Dia threaded locknut in zinc-plated finish, features steel construction. This 0.21-Inch thick locknut is ideal for threaded rigid conduit and IMC fittings. Locknut is UL/cULus listed and meets NEC standards.
  • Suitable for threaded rigid conduit and IMC fittings
  • Has trade size of 4 inches
  • Threaded installation

Overview

Sepco Sealing locknut of trade size 4 inches, provides rain-tight sealing while securing tapered or straight threaded conduit or connectors to knockout or unthreaded slip hole of box or enclosure. This 4.45-Inch Dia threaded locknut in zinc-plated finish, features steel construction. This 0.21-Inch thick locknut is ideal for threaded rigid conduit and IMC fittings. Locknut is UL/cULus listed and meets NEC standards.

Specifications

List UOM Qty
100
Order UOM
ea
Energy Star Flag
No
Thickness
0
Width Across Corners
4
UNSPSC
39131711
GTIN
785994171171
Thread Size
No
Standards
UL E198258 Listed, cULus Certified, NEC Article 345
Width Across Flats
4
Material
Steel
Brand Name
Sepco
Item Name
Sealing Locknut
sku
9703
UPC
78599417117
Manufacturer Name
Sepco
Manufacturer Part Number
715P
Thread Type
No
Finish
Zinc Plated
Trade Size
4 Inch
Hub Placement
No
Conduit Body Style
No
Conduit Body Form
No
Access
No
TemporaryProductFlag
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.