Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco 405 Aluminum Threaded Service Entrance Cap 2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco 405 Aluminum Threaded Service Entrance Cap 2-Inch

SKU: 11090
Sepco Threaded service entrance cap of trade size 2-inches, is perfect for rigid conduits. It features aluminum construction. It measures 6.62-Inch x 5.44-Inch. Cap is UL listed.
  • Weather-resistant design
  • Assembled with electrical grade phenolic insulator with multiple holes
  • Has aluminum construction

Overview

Sepco Threaded service entrance cap of trade size 2-inches, is perfect for rigid conduits. It features aluminum construction. It measures 6.62-Inch x 5.44-Inch. Cap is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Energy Star Flag
No
GTIN
00785994405504
UNSPSC
39131711
Manufacturer Part Number
405
Manufacturer Name
Sepco
UPC
78599440550
sku
11090
Standards
UL E198257 Listed
Fitting Type
Entrance Cap
Material
Aluminum
Brand Name
Sepco
Connection Type
Threaded
Dimensions
6.62 Inch Length x 5.44 Inch Height
For Use With
Rigid Conduit
Insulation Material
No
Item Name
Service Entrance Cap
Finish
No
Trade Size
2 Inch
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.