Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco 36B Solid Brass Ground Clamp With Steel Screws 4 - 6-Inch Pipe 8-AWG Solid - 4-AWG Stranded

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco 36B Solid Brass Ground Clamp With Steel Screws 4 - 6-Inch Pipe 8-AWG Solid - 4-AWG Stranded

SKU: 11500
Sepco Ground clamp with steel screws, fits pipe of trade size 4 - 6-Inch. It features solid brass construction for longer service life. This 8-Inch wide clamp accepts conductor of size 8-AWG solid - 4-AWG stranded. It is ideal for connecting bare copper wire to water pipe, rebar, ground rod or copper water tubing for grounding. Clamp is UL listed and CSA certified.
  • Special pressure bar grips armored cable insulation to decrease chances of grounding conductor being pulled out
  • Opening 7.9 - 4-inches
  • Features solid brass construction

Overview

Sepco Ground clamp with steel screws, fits pipe of trade size 4 - 6-Inch. It features solid brass construction for longer service life. This 8-Inch wide clamp accepts conductor of size 8-AWG solid - 4-AWG stranded. It is ideal for connecting bare copper wire to water pipe, rebar, ground rod or copper water tubing for grounding. Clamp is UL listed and CSA certified.

Specifications

Energy Star Flag
No
Trade Size
4 - 6 Inch Pipe
Standards
UL E88878 Listed, CSA LR57925 Certified
GTIN
00785994436249
UNSPSC
39121613
Dimensions
8 Inch Width
Conductor Size
8 AWG Solid-4 AWG Stranded
Brand Name
Sepco
UPC
78599443624
Manufacturer Name
Sepco
Manufacturer Part Number
36B
Finish
No
Item Name
Ground Clamp With Steel Screw
Material
Solid Brass
Stud Size
No
Insulation Material
No
Is PFA Discontinued
No
Category Level Three Search
Grounding Clamps
Category Level Two Search
Grounding & Bonding
Category Level One Search
Wiring Supplies
Leaf Node Search
Grounding Clamps

Documents

Catalog Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.