Sepco 34B Bronze Ground Clamp With Steel Screws 1-1/4 - 2-Inch Pipe 10-AWG Solid - 2-AWG Stranded

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco 34B Bronze Ground Clamp With Steel Screws 1-1/4 - 2-Inch Pipe 10-AWG Solid - 2-AWG Stranded

SKU: 11467
Sepco Ground clamp with steel screws, fits pipe of trade size 1-1/4 - 2-Inch. It features bronze construction for longer service life. This 2.275-Inch wide clamp accepts conductor of size 10-AWG solid - 2-AWG stranded. It is ideal for connecting bare copper wire to water pipe, rebar, ground rod or copper water tubing for grounding. Clamp is UL listed and CSA certified.
  • Two screw connector to pipe and one screw wire connector for easy installation
  • Opening 1.85 - 0.675-Inch
  • Features bronze construction

Overview

Sepco Ground clamp with steel screws, fits pipe of trade size 1-1/4 - 2-Inch. It features bronze construction for longer service life. This 2.275-Inch wide clamp accepts conductor of size 10-AWG solid - 2-AWG stranded. It is ideal for connecting bare copper wire to water pipe, rebar, ground rod or copper water tubing for grounding. Clamp is UL listed and CSA certified.

Specifications

Item Name
Ground Clamp With Steel Screw
Material
Bronze
Stud Size
No
Trade Size
1-1/4 - 2 Inch Pipe
GTIN
00785994434146
Standards
UL E88878 Listed, CSA LR57925 Certified
UNSPSC
39121613
UPC
78599443414
Manufacturer Name
Sepco
Manufacturer Part Number
34B
Energy Star Flag
No
Finish
No
Dimensions
2.275 Inch Width
Brand Name
Sepco
Conductor Size
10 AWG Solid-2 AWG Stranded
Insulation Material
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.