Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco 26BIZOL Die Cast Zinc Insulated Grounding Bushing 2-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco 26BIZOL Die Cast Zinc Insulated Grounding Bushing 2-1/2-Inch

SKU: 10408

Overview

Sepco Insulated grounding bushing features die-cast zinc construction for industrial application. It measures 3.219-Inch Dia x 0.875-Inch. Bushing featuring threaded connection, has trade size of 2-1/2-inches. The corrosion-/chemical-resistant thermoplastic liner of this bushing prevents damage to wire insulation. Bushing accommodates conductor of size 14 - 1/0-AWG. It withstands temperature rating of 150 deg C. This bushing is ideal for use with locknut to terminate threaded rigid and IMC conduit to a box or an enclosure. Bushing is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Manufacturer Name
Sepco
Length
0.875
Temperature Rating
150 deg C
Material
Die Cast Zinc, Open Side Aluminum Lug
UPC
78599425023
Outside Diameter
3.219
UNSPSC
39131700
Schedule
No
Trade Size
2-1/2 Inch
Standards
UL 514B, E88878 Listed, CSA Certified
Item Name
Insulated Grounding Bushing
Manufacturer Part Number
26BIZOL
Insulation Material
No
GTIN
00785994250234
Finish
No
Brand Name
Sepco
For Use With
Threaded Rigid/IMC Conduit
Energy Star Flag
No
sku
10408
Connection Type
Threaded
Conductor Range
14-1/0 AWG
Fitting Type
No
Degree of Protection
No
Thread Size
No
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.