Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco 23BI4L Malleable Iron Insulated Grounding Bushing 1-1/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco 23BI4L Malleable Iron Insulated Grounding Bushing 1-1/4-Inch

SKU: 10024
Sepco Insulated grounding bushing with open side tin-plated aluminum lug, features zinc-plated malleable iron construction for low-pressure applications. It measures 2.13-Inch Dia x 0.74-Inch. This bushing with threaded connection, has trade size of 1-1/4-inches. The corrosion-/chemical-resistant thermoplastic liner prevents damage to wire insulation. Bushing accommodates conductor of size 14-AWG solid - 4-AWG stranded. It withstands temperature rating of 150 deg C. This bushing is ideal for use with locknut to terminate threaded rigid and IMC conduit to a box or an enclosure. Bushing is UL listed and CSA certified.
  • Set screw provided with each fitting locks bushing in any desired position
  • Liner rated at 150 deg C
  • Features zinc-plated malleable iron construction

Overview

Sepco Insulated grounding bushing with open side tin-plated aluminum lug, features zinc-plated malleable iron construction for low-pressure applications. It measures 2.13-Inch Dia x 0.74-Inch. This bushing with threaded connection, has trade size of 1-1/4-inches. The corrosion-/chemical-resistant thermoplastic liner prevents damage to wire insulation. Bushing accommodates conductor of size 14-AWG solid - 4-AWG stranded. It withstands temperature rating of 150 deg C. This bushing is ideal for use with locknut to terminate threaded rigid and IMC conduit to a box or an enclosure. Bushing is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Material
Malleable Iron, Open Side Aluminum Lug
Schedule
No
Outside Diameter
2.13
Energy Star Flag
No
GTIN
00785994200253
Temperature Rating
150 deg C
Standards
UL 514B, E93683 Listed, CSA Certified
Trade Size
1-1/4 Inch
UNSPSC
39131700
Insulation Material
No
Length
0.74
UPC
78599420025
Manufacturer Name
Sepco
Manufacturer Part Number
23BI4L
Brand Name
Sepco
Item Name
Insulated Grounding Bushing
Conductor Range
14 AWG Solid-4 AWG Stranded
Connection Type
Threaded
Finish
Zinc Plated and Tin Plated Lug
For Use With
Threaded Rigid/IMC Conduit
Degree of Protection
No
Fitting Type
No
Thread Size
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.