Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco 2147S Zinc Plated Steel 2-Hole Snap-On Strap 2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco 2147S Zinc Plated Steel 2-Hole Snap-On Strap 2-Inch

SKU: 10145
Sepco 2-Hole strap of trade size 2-inches, has durable steel construction and zinc-plated finish. It measures 4.73-Inch x 2.3-Inch. This snap-on strap with 0.325-Inch hole, has band width of 0.995-Inch. It is perfect for use with EMT conduits. Strap is cULus listed and CSA certified.
  • Suitable for use in application where higher load bearing supports are desired
  • Steel construction with zinc plated finish for longer endurance
  • Measures 4.73-Inch x 2.3-Inch

Overview

Sepco 2-Hole strap of trade size 2-inches, has durable steel construction and zinc-plated finish. It measures 4.73-Inch x 2.3-Inch. This snap-on strap with 0.325-Inch hole, has band width of 0.995-Inch. It is perfect for use with EMT conduits. Strap is cULus listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Manufacturer Part Number
2147S
Manufacturer Name
Sepco
Band Width
0.995
Brand Name
Sepco
Material
Steel
UPC
78599421477
sku
10145
Item Name
Strap
Finish
Zinc Plated
For Use With
EMT Conduit
GTIN
00785994214779
Energy Star Flag
No
Standards
cULus E198338 Certified, CSA Certified
UNSPSC
39131700
Dimensions
4.73 Inch Length x 2.3 Inch Height
Type
2-Hole, Snap-On
Trade Size
2 Inch
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.