Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco 2139S Zinc Plated Steel 2-Hole Snap-On Strap 3-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco 2139S Zinc Plated Steel 2-Hole Snap-On Strap 3-Inch

SKU: 10098
Sepco 2-Hole Snap-on strap of trade size 3-inches, is suitable for use where higher load bearing support is required. This 0.375-Inch hole strap in zinc-plated finish, features steel construction. It has length of 6.5-inches and band width of 1-Inch. It is ideal for threaded rigid conduit and IMC.
  • Suitable for use in application where higher load bearing supports are desired
  • Steel construction for longer endurance
  • Has trade size of 3-inches

Overview

Sepco 2-Hole Snap-on strap of trade size 3-inches, is suitable for use where higher load bearing support is required. This 0.375-Inch hole strap in zinc-plated finish, features steel construction. It has length of 6.5-inches and band width of 1-Inch. It is ideal for threaded rigid conduit and IMC.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Trade Size
3 Inch
Standards
UL E186443 Listed, CSA Certified
UNSPSC
39131700
Energy Star Flag
No
GTIN
00785994213970
For Use With
Threaded Rigid/IMC Conduit
Material
Steel
UPC
78599421397
Manufacturer Name
Sepco
Manufacturer Part Number
2139S
Item Name
Strap
Band Width
1
Brand Name
Sepco
Dimensions
6.5 Inch Length
Finish
Zinc Plated
Type
2-Hole, Snap-On

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.