Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco 2137S Zinc Plated Steel 2-Hole Snap-On Strap 2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco 2137S Zinc Plated Steel 2-Hole Snap-On Strap 2-Inch

SKU: 10086
Sepco 2-Hole Snap-on strap of trade size 2-inches, is suitable for use where higher load bearing support is required. This 0.375-Inch hole strap in zinc-plated finish, features steel construction. It has length of 5.125-inches and band width of 1-Inch. It is ideal for threaded rigid conduit and IMC.
  • Suitable for use in application where higher load bearing supports are desired
  • Steel construction for longer endurance
  • Has trade size of 2-inches

Overview

Sepco 2-Hole Snap-on strap of trade size 2-inches, is suitable for use where higher load bearing support is required. This 0.375-Inch hole strap in zinc-plated finish, features steel construction. It has length of 5.125-inches and band width of 1-Inch. It is ideal for threaded rigid conduit and IMC.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Manufacturer Part Number
2137S
Manufacturer Name
Sepco
Band Width
1
Brand Name
Sepco
Material
Steel
UPC
78599421377
sku
10086
Item Name
Strap
Finish
Zinc Plated
For Use With
Threaded Rigid/IMC Conduit
GTIN
00785994213772
Energy Star Flag
No
Standards
UL E186443 Listed, CSA Certified
UNSPSC
39131700
Dimensions
5.125 Inch Length
Type
2-Hole, Snap-On
Trade Size
2 Inch
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.