Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco 2136S Zinc Plated Steel 2-Hole Snap-On Strap 1-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco 2136S Zinc Plated Steel 2-Hole Snap-On Strap 1-1/2-Inch

SKU: 10076
Sepco 2-Hole Snap-on strap of trade size 1-1/2-inches, is suitable for use where higher load bearing support is required. This strap in zinc-plated finish, features steel construction. It has length of 4.625-inches and band width of 0.937-Inch. It is ideal for threaded rigid conduit and IMC.
  • Suitable for use in application where higher load bearing supports are desired
  • Steel construction for longer endurance
  • Has trade size of 1-1/2-inches

Overview

Sepco 2-Hole Snap-on strap of trade size 1-1/2-inches, is suitable for use where higher load bearing support is required. This strap in zinc-plated finish, features steel construction. It has length of 4.625-inches and band width of 0.937-Inch. It is ideal for threaded rigid conduit and IMC.

Specifications

For Use With
Threaded Rigid/IMC Conduit
Finish
Zinc Plated
Energy Star Flag
No
Brand Name
Sepco
Item Name
Strap
UNSPSC
39131700
GTIN
00785994213673
Standards
UL E186443 Listed, CSA Certified
Dimensions
4.625 Inch Length
Band Width
0.937
Type
2-Hole, Snap-On
Material
Steel
Trade Size
1-1/2 Inch
Manufacturer Part Number
2136S
UPC
78599421367
Manufacturer Name
Sepco
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.