Tour  

Sepco 172C Die Cast Zinc EMT To Flex Combination Coupling 3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco 172C Die Cast Zinc EMT To Flex Combination Coupling 3/4-Inch

SKU: 11814
Sepco Combination coupling features durable die-cast zinc construction. It measures 1.975-Inch x 1.535-Inch. This combination coupling with tri-combo screws, has 3/4-Inch trade size. It is suitable for providing transition from EMT to NM cable. Combination coupling is UL listed and CSA certified.
  • Features die-cast zinc construction
  • Measures 1.975-Inch x 1.535-Inch
  • Has trade size of 3/4-Inch

Overview

Sepco Combination coupling features durable die-cast zinc construction. It measures 1.975-Inch x 1.535-Inch. This combination coupling with tri-combo screws, has 3/4-Inch trade size. It is suitable for providing transition from EMT to NM cable. Combination coupling is UL listed and CSA certified.

Specifications

Manufacturer Part Number
172C
Energy Star Flag
No
UNSPSC
39131707
Brand Name
Sepco
GTIN
00785994517047
Standards
UL E155411 Listed, CSA Certified LR57925
Manufacturer Name
Sepco
UPC
78599451704
Fitting Type
Coupling
Thread Size
No
Trade Size
3/4 Inch
Degree of Protection
No
Dimensions
1.975 Inch Length x 1.535 Inch Width
Finish
No
For Use With
EMT and Flexible Metallic Conduit
Insulation Material
No
Item Name
Combination Coupling
Connection Type
EMT x Flex
Material
Die Cast Zinc

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.